0
1

NFT Series - ESD Brushless Driver


£1,399.99 Inc VAT (20%)

See all variants from £1,399.99

Description

The NF-Series angle and auto reverse models is designed for installing heli-coil screw thread inserts, as well as light tapping and gauging applications. The assembly power tools feature the brushless motor technology and is engineered for precision torque control. These installation tools feature the ability to set and adjust the speed, the rotation (number of turns), as well as program an auto reverse function. Using the assembly tool in conjunction with a torque arm enhances the installation process. The electric screwdriver offers an adjustable speed setting. The NF power tool is ESD certified, ensuring less than 1 Ohm at the bit tip. ESD management assures product quality, cost savings and a reduction in overall ESD failures.Manufacturing engineers involved with microelectronic products are aware of the importance of controlling Electrostatic Discharge (ESD) failures. Lapses in preventing the occurrence of electrostatic discharge can affect production yields, manufacturing costs, product quality, product reliability, reputation and profitability. Requires STC40 transformer (power supply). Note: Requires Program Lock Key.

Model:NFT450-A ESD
Drive Size:1/4" F/Hex
Range: 68.7 - 441 cN.m ,6.1 - 39 lbf.in, 7 - 45 kgf.cm.
Tool Weight:18.4 oz.
Tool Length:10.25
Minimum Adjustable RPM Range:300
Maximum Adjustable RPM Range:600
Grip Dia:1 1/3"

Feature Attributes

Power Source:
Electric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome