DCG200NT 54V XR Flexvolt Wall Chaser, Bare Unit

Order Code: ZT1259377X

£499.99 Inc VAT (20%)


Description

XR FLEXVOLT Wall Chaser offers improved performance in demanding applications. When the trigger is disengaged the electronic brake stops the wheel quickly. In the event of a pinch or stall the electronic clutch reduces the kickback reaction.

Features and Benefits
• Air intake vents covered with mesh to restrict dust being sucked into the motor
• Rubber moulding offers enhanced grip and comfort
• Quick tool free release guard for easy blade access

See full description
Specifications for DCG200NT 54V XR Flexvolt Wall Chaser, Bare Unit
  • Battery Type
    Lithium-ion
  • Model Number
    DCG200NT
  • Voltage
    54V
  • Brushed or Brushless
    Brushed
  • Battery Capacity
    6.0
  • No Load Speed
    0 to 9000rpm
  • Weight
    3.7kg
  • MFR Part No.
    DCG200NT-XJ
  • Number of Batteries Supplied
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome