DCG405 XR Brushless Grinder


£159.99 Inc VAT (20%)

See 2 Product Variants
£159.99

Description

The DEWALT DCG405 XR Brushless Grinder has a powerful fan cooled motor with a mesh cover that provides additional motor protection by preventing dust being sucked through the motor. Its electronic clutch reduces the kick back reaction in the event of a pinch or stall. The two position side handle provides greater control, whilst the rubber overmould provides enhanced grip and comfort. For added safety, the electronic brake stops the wheel quickly when the trigger is released. Specifications: No Load Speed: 9,000/min.Disc Diameter: 125mm, M14 Spindle.Weight: 1.75kg.

Feature Attributes

No Load Speed:
9, 000rpm
Disc Diameter:
125 mm
Power Source:
Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome