0
1
2

DCG418X2 XR FlexVolt Grinder 125mm 54V 2 x 3.0Ah Li-ion DEWDCG418X2

Order Code: ZT1276447P

£699.99 Inc VAT (20%)


Description

The DEWALT DCG418 XR FlexVolt Grinder has a high power density motor with more copper and higher grade magnets for increased power, as well as an upgraded electronic module programme and components. A mesh guard improves durability and reduces motor dust ingress/contamination. When powered by a FlexVolt DCB546 or DCB547 battery, it provides up to 30% more power than the DCG414. Its compact gear case allows ease of use and access into tight spaces. Fitted with a rubber overmould that provides enhanced grip and comfort. An E-brake and E-clutch increase user safety, helping to protect the user in the event of disc bind up. There is also a one-touch guard system for easy keyless guard adjustments. Comes with a two-position side handle that offers greater comfort and control. Specification No Load Speed 9,000/min. Max. Disc Diameter 125mm Weight 2.2kg The DEWALT DCG418X2 XR FlexVolt Grinder is supplied with 2 x 18/54V 9.0/3.0Ah FlexVolt Li-ion Batteries 1 x Side Handle 1 x Keyless Guard 1 x Blade Wrench 1 x DCB116 Charger 1 x TSTAK II Carry Case

See full description
Specifications for DCG418X2 XR FlexVolt Grinder 125mm 54V 2 x 3.0Ah Li-ion DEWDCG418X2
  • MFR Part No.
    DCG418X2-GB
  • Disc Diameter
    125mm
  • No Load Speed
    9000rpm
  • Battery Supplied
    2 x 3.0Ah Li-ion
  • Power Source
    Cordless 54v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome