0
1
2
3

Fixxpack Angle Grinder 12V Bare Unit

Order Code: ZT3248447S

Cordless 12v
£36.99 Inc VAT (20%)


Description

The Batavia FIXXPACK Angle Grinder can grind and deburr a great variety of materials, like (copper, aluminum, metal, and steel) pipes, cable channels, tiles, and stucco. Its lightweight, compact design incorporates a soft grip handle to provide a secure hold. A protective cover helps protect you from flying debris. The spindle lock function provides a safe and easy change of the grinding disc.

Part of the Fixxpack collection. Within the Fixxpack collection you can use different power tools, with only one battery and charger.

Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

No Load Speed: 0-12, 000/0-19, 500/min.
Disc Diameter: 76mm.
Weight: 0.71kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome