GA028GD202 XGT 40Vmax Bl Paddle Switch Grinder 115mm 40V 2 x 2.5Ah Li-ion

Order Code: ZT3447518S

£939.99 Inc VAT (20%)


Description

The Makita GA028G XGT 40Vmax BL Paddle Switch Grinder is ideal for high demand industrial applications excellent in continuous heavy-duty work. Its brushless motor eliminates carbon brushes enabling the brushless motor to run cooler and more efficiently for longer life. A soft start feature suppresses start-up reaction for smooth start-ups and longer gear life.

The anti-restart function has been engineered to prevent motor start up when battery is inserted with switch locked on. Active Feedback sensing Technology (AFT) turns the motor off if rotation speed suddenly slows or wheel is forced to stop. An electric brake provides for maximum productivity.

XPT (Extreme Protection Technology) provides improved dust and water resistance for operation in harsh job site conditions. The battery protection circuit protects against overloading over-discharging and over-heating. Compatible with the Auto-Start Wireless System (AWS) connects to compatible dust extractors with Bluetooth®. The dust extractor automatically runs while the switch is on.

Supplied with:

2 x 40V 2.5Ah XGT 40Vmax Li-ion Batteries.
1 x 36-40V DC40RA XGT Fast Charger.
1 x ADP10 XGT to LXT Charger Adaptor.
1 x Side Handle.
1 x A-80640 Grinding Wheel 115 x 6mm.
1 x Lock Nut Wrench.
1 x Type 3 MAKPAC Carry Case.

Specifications:

No Load Speed: 3 000-8 500/min.
Disc Diameter: 115mm.
Bore: 22.23mm.
Weight: 2.9kg.

Technical Specs
No Load Speed: 3 000-8 500/min.
Disc Diameter: 115mm.
Bore: 22.23mm.
Weight: 2.9kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome