18v XR Premium 3-Speed Hammer Drill Driver 2 x 5Ah PowerStack Batteries

Order Code: ZT4271927S

£469.99 Inc VAT (20%)


Description

The DCD999 hammer drill driver is a powerful and versatile tool designed for tough job sites. With up to 112Nm of torque and a compact 213mm body, it offers superior performance and efficiency. Featuring 3-speed and 11 torque settings, users have precise control over drilling and fastening applications. PACK ID technology ensures seamless battery integration, while the full metal ratcheting chuck with carbide inserts provides durability.

Features and Benefits
• Electronic Clutch with 11-position adjustable torque control ensures optimised precision for screw-driving applications
• Foot LED with delay feature enhances visibility and provides flashlight functionality for improved work conditions
• 3-speed metal transmission delivers high torque and power for demanding tasks
• Variable Speed trigger allows total control over all applications, ensuring precise operation
• DeWalt® PowerStack™ 5Ah battery offers maximum power, efficiency, and longevity for extended runtime and reliability

See full description
Specifications for 18v XR Premium 3-Speed Hammer Drill Driver 2 x 5Ah PowerStack Batteries
  • Brushed or Brushless
    Brushless
  • Supply Voltage
    18V
  • Power Source
    Battery
  • Length
    213mm
  • Battery Type
    Lithium-Ion
  • MFR Part No.
    DCD999H2T-GB
  • Battery Capacity
    5A·h
  • Product Type
    Hammer Drill
  • Number of Batteries Supplied
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome