BHR262TZ - 36V LXT SDS+ Combi Hammer Drill with Quick Change Chuck - Body Only

Order Code: ZT1027066X

£259.99 Inc VAT (20%)

Currently unavailable

Description

BHR262RDE 36V LXT; BHR262TRDE 36V LXT with Quick Change Chuck
These 36V cordless combination hammers feature compatability with both Makita 36V - 2.6Ah Li-Ion battery BL3626 and
36V - 2.2Ah Li-Ion battery BL3622A. Electric brake, variable speed control and trigger torque limiter. 40 different bit-angle settings. Vibration absorbing handle. LED job light with preglow and afterglow functions. Three mode operation - rotation + hammering, rotation only and hammering only.

Specifications:
Battery type: lithium-ion.
Battery: 2.6 Ah.
Charging time: 22 min.
Voltage: 36V.
Operation modes: RO/RH/HO.
Maximum drilling capacities:
masonry 26mm, steel 13mm, wood 32mm.
Impacts per minute: 0 - 4800ipm.
No load speed: 0 - 1200rpm.

See full description
Specifications for BHR262TZ - 36V LXT SDS+ Combi Hammer Drill with Quick Change Chuck - Body Only
  • Battery Capacity
    No Battery IncludedA·h
  • Capacity
    Concrete 26mm
    Steel 13mm
    Wood 32mm
  • Supply Voltage
    36V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Chuck Type
    SDS-Plus
  • Available Operation Modes
    Rotation & Hammer
    Rotation Only
    Hammer Only
  • Brushed or Brushless
    Brushed
  • Model Number
    BHR262TZ
  • Number of Batteries Supplied
    0
  • Size & Weight
    Weight 4.8Kg
    Height 235mm
    Length 363mm
    Width 104mm
  • Maximum Impact Energy
    2.5J
  • Weight
    4.5kg
  • No Load Speed
    0 to 1,200rpm
  • Blows per Minute
    0 to 4,800
  • Length
    363mm
  • Width
    104mm
  • Voltage
    36V
  • Power Source
    Battery
  • Height
    235mm
  • Item
    Cordless SDS Hammer Drills

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome