DCH273N XR Brushless 3-Mode Hammer 18V Bare Unit DEWDCH273N

Order Code: ZT1276449P

£219.99 Inc VAT (20%)


Description

The DEWALT DCH273 XR Brushless SDS Plus Hammer has a category-leading high speed drilling performance at more than 90 holes (10 x 80mm) per charge. The hammer comes with a rotation stop mode for light chiselling in plaster, tiles and render, and impact stop mode for rotary only drilling in wood and metal. Fitted with an electronic clutch for consistently high torque and improved durability, and ideal for drilling anchors and fixing holes into concrete, brick and masonry from 4 to 24mm. Its compact, lightweight and ergonomic design provide improved comfort and support during extended operating periods. It also has a bright white LED with delay feature for improved visibility. Specifications Modes Rotary, SDS Hammer, Chisel only. No Load Speed 0-1,100/min. Impact Rate 0-4,600/bpm with 2.1 joules. Capacity Wood 26mm, Metal 13mm, Masonry 24mm. Weight 3.1kg. The DEWALT DCH273N XR Brushless 3-Mode Hammer comes as a Bare Unit, NO battery or charger supplied

See full description
Specifications for DCH273N XR Brushless 3-Mode Hammer 18V Bare Unit DEWDCH273N
  • Depth
    301mm
  • Width
    85mm
  • Weight
    2.5kg
  • Height
    202mm
  • Supply Voltage
    18V
  • No Load Speed
    0-1, 100rpm
  • Maximum Impact Energy
    2.1Joules
  • Impact Energy
    2.1J
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18v
  • Capacity (Concrete)
    24mm
  • Type
    SDS Plus

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome