DHR242 SDS Plus BL Hammer Drill


£219.99 Inc VAT (20%)

See 2 Product Variants
£219.99

Description

The Makita DHR242 SDS Plus Hammer Drill has an efficient brushless DC motor which provides higher productivity. It has a slide chuck for quick and easy SDS Plus bit changes. It offers 3 modes of operation: Rotary drilling, Hammer drilling or Chiseling.The tool body is separated into the upper and lower housings at the foot of the handle portion where the houses are jointed with vibration absorbing cushion rubbers. This unique joint construction suppresses the transmission of vibration to the battery terminals, minimising battery failures such as terminal breakage or poor electrical contact. Specifications: No Load Speed: 0-950/min.Impact Rate: 0-4,700/bpm.Impact Energy: 2 joules.Capacity: Concrete 24mm, Steel 13mm, Wood 27mm.

Feature Attributes

Impact Energy:
2 J
Weight:
3.1 kg
Capacity (Concrete):
24 mm
Power Source:
Cordless 18v
Type:
SDS Plus

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome