This Bosch GBH 18V-28 CF Pro BITURBO SDS-Plus Rotary Hammer is supplied with: 2 x 18V 5.5Ah ProCORE18V Li-ion Batteries*. 1 x GAL 1880 CV Quick Charger. 1 x SDS-Plus Quick-change Chuck. 1 x Cleaning Cloth. 1 x Depth Gauge. 1 x Grease Tube. 1 x Auxiliary Handle. 1 x L-BOXX Inlay. 1 x L-BOXX 238. *ProCORE18V Li-ion Batteries deliver the same performance as standard batteries with an optimised size and weight.