GBH 18V-28 CF Pro BITURBO SDS-Plus Rotary Hammer


Select
£449.99 Inc VAT (20%)


See all variants from £449.99

Description

Bosch GBH 18V-28 CF Pro SDS-Plus Rotary Hammer with BITURBO brushless technology, delivers cordless freedom with corded performance. The easy-to-read HMI displays the tool status and allows the user to choose between three different work modes (Auto, Favourite, Soft) for perfect control in every job. With the como module (GCY 42) installed (NOT supplied), the GBH 18V-28 CF can connect to Bosch’s Toolbox app to further adjust the setting to suit user needs. Vibration Control, KickBack Control, and compatibility with the GDE 18V-16 for dustless drilling, provides a comprehensive range of user protection features. It also features a storage hook and a LED light. Compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System). Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Tool Holder: SDS-Plus.Impact Rate: 0-4,220/bpm.Impact Energy (according to EPTA 05/2016): 3.3 Joules.Drilling Diameter: Metal 13mm, Wood 30mm, Concrete with Hammer Drill Bits 4-28mm, Opt. app. range 8-18mm.Weight: 3.3kg excl. battery.

Feature Attributes

Power Source:
Cordless 18v
Type:
SDS Plus

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome