GBH 18V-45 C Pro Biturbo SDS-Max Hammer 18V 2 x 12.0Ah ProCORE18V Li-ion - BSH611913072

Order Code: ZT4037611S

£1,399.99 Inc VAT (20%)


Description

This Bosch GBH 18V-45C Professional SDS-Max Rotary Hammer is supplied with: 2 x 18V 12.0Ah ProCORE18V Li-ion Batteries*. 1 x GAL 18V-160 C Professional Quick Charger. 1 x GCY 42 Professional Bluetooth Low Energy Module. 1 x Auxiliary Handle. 1 x Grease Tube. 1 x Machine Cloth. 1 x Carrying Case. *ProCORE18V Li-ion Batteries deliver the same performance as standard batteries with an optimised size and weight.

See full description
Specifications for GBH 18V-45 C Pro Biturbo SDS-Max Hammer 18V 2 x 12.0Ah ProCORE18V Li-ion - BSH611913072
  • Type
    SDS Plus
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome