1. Tools & Machining/
  2. Power Tools/
  3. Cordless Power Tools/
  4. Cordless Hammer Drills
GBH 18V Professional Biturbo SDS-Max Rotary Hammers

GBH 18V Professional Biturbo SDS-Max Rotary Hammers


See all variants from
£599.99

Inc VAT (20%)

See all variants from £599.99

Description

Bosch GBH 18V-45C Professional SDS-Max Rotary Hammer with BITURBO brushless technology, delivers cordless freedom with corded performance. Its highly optimised drive train leads to a significant weight reduction. This makes it lighter than comparable corded products, even with an attached ProCORE18V 12.0 Ah battery. KickBack Control reduces the hazard of sudden tool reactions in binding conditions thanks to automatic shut-down of the tool. Soft Start technologies Electronic Precision Control and Adaptive Speed Control allow for comfortable and precise work processes whilst drilling and chiselling. An intelligent user interface with Bluetooth connectivity helps to avoid unexpected work interruptions and allows instant updates and individualized tool settings. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System). For maximum power use ProCORE18V ≥ 5.5 Ah. Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Tool Holder: SDS-Max.No Load Speed: 0-300/min.Impact Rate: 0-2,740/bpm.Impact Energy (according to EPTA 05/2016): 12.5 Joules.Drilling Diameter: Metal 13mm, Wood 30mm, Concrete with Hammer Drill Bits 12-45mm, Opt. app. range 20-40mm.Weight: 8kg excl. battery.

Feature Attributes

Power Source:

Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome