GBH 36 V-LI Plus Professional SDS-Plus Rotary Hammer 36V Bare Unit

Order Code: ZT4190932S

£399.99 Inc VAT (20%)


Description

Bosch GBH 36 V-LI Plus Professional SDS-Plus Rotary Hammerfor demanding tasks in concrete. It's striking mechanism delivers 3.2 J impact energy and fast working progress. KickBack Control and Electronic Precision Control (EPC) provide advanced user protection and improved tool handling. It also features Constant Speed, LED light, Rotation Control Clutch, Variable Speed, Vario-Lock, and Vibration Control. Its durable 36V battery facilitates light chiselling work with longer runtime. The keyless chuck feature makes it suitable for straight-shank drill bits in wood and metal, offering versatility in its use. Compatible with various dust attachments as well as all Bosch Professional 36V batteries and chargers. Comes as a Bare Unit, NO Battery or Charger. Supplied with: 1 x Depth Stop, 1 x Machine Cloth, 1 x Grease Tube and 1 x L-BOXX. Specifications: Tool Holder: SDS-Plus.No Load Speed: 0-940/min.Impact Rate: 0-4, 200/bpm.Impact Energy (according to EPTA 05/2016) :3.2 Joules.Drilling Diameter: Metal13mm, Wood30mm, Concrete with Hammer Drill Bits 4-28mm, Opt. app. range8-18mm.Weight: 4.5kg incl. battery.

See full description
Specifications for GBH 36 V-LI Plus Professional SDS-Plus Rotary Hammer 36V Bare Unit
  • Power Source
    Cordless 36v
  • Type
    SDS Plus
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome