Hammer Drill 13MM Variable Speed with Reverse 850W/230V

Order Code: ZT1229981P

£61.99 Inc VAT (20%)


Description

Professional 850W hammer drill with variable speed and reverse controls. Suitable for driving and removing screws. Hammer action allows up to Ø13mm capacity in masonry. Features high quality Ø13mm chuck with soft grip handle and body for added comfort. Supplied with adjustable side handle, depth stop and 2m cable with 3-pin plug.

See full description
Specifications for Hammer Drill 13MM Variable Speed with Reverse 850W/230V
  • MFR Part No.
    SD800
  • No Load Speed
    0-3000rpm
  • Weight
    2.8kg
  • Supply Voltage
    230V
  • Chuck Size
    13mm
  • Hammer Action
    0-48000
  • Motor Power
    850W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome