0
1
2
3

HR005GD202 XGT 40Vmax Rotary Hammer 40V 2 x 2.5Ah Li-ion

Order Code: ZT3288946S

£2,099.99 Inc VAT (20%)


Description

Makita HR005G XGT 40Vmax Rotary Hammer for impact and unstressed drilling and chipping. Its brushless mortor enables the drill to run cooler and more efficiently for longer life. A soft start feature ensures smooth start-ups. Anti-Vibration Technology (AVT) ensures extremely low vibration for reduced user fatique.

A battery protection circuit protects against overloading, over-discharging and over-heating. Compatible with the Auto-Start Wireless System (AWS) , connects to compatible dust extractors with Bluetooth®. The dust extractor automatically runs while the switch is on.

Supplied with:

2 x XGT 40Vmax 40V 2.5Ah Li-ion Batteries.
1 x DC40RA XGT 40Vmax Battery Charger.
1 x Straight Side Handle.
1 x Wireless Adaptor.
1 x Grease Vessel for Bit 100ml.
1 x Depth Gauge.
1 x Cleaning Cloth.
1 x Carry Case.

Specifications:

No Load Speed: 250-500/min.
Impact Rate: 1, 450-2, 900/bpm.
Impact Energy: 8 joules.
Max. Drilling Diameter: Concrete 40mm.
Optimum Drilling Diameter Range in Concrete: 16-30mm.
Drilling Diameter with TCT Core Bit: 105mm.
Weight: 6.3kg.

Technical Specs
No Load Speed: 250-500/min.
Impact Rate: 1, 450-2, 900/bpm.
Impact Energy: 8 joules
Max. Drilling Diameter: Concrete 40mm
Optimum Drilling Diameter Range in Concrete: 16-30mm
Drilling Diameter with TCT Core Bit: 105mm
Weight: 6.3kg

See full description
Specifications for HR005GD202 XGT 40Vmax Rotary Hammer 40V 2 x 2.5Ah Li-ion
  • Capacity (Concrete)
    8mm
  • Power Source
    Cordless 40v
  • Battery Supplied
    2 x 2.5Ah Li-ion
  • Product Type
    SDS Plus
  • Type
    SDS Plus

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome