M12CH M12 - Fuel Compact SDS 2 Mode Hammer


Select
£189.99 Inc VAT (20%)


See all variants from £189.99

Description

New to the Milwaukee Fuel range. 12 volt compact Fuel SDS dual mode (rotary or rotary + hammer) hammer drill.
Industry's first brushless compact 12V rotary hammer drill. Exceptionally low vibration value 4.4 m/s² can be used for 8 hours in a day. Will drill over 60, 6 mm holes per battery charge. REDLINK PLUS™ intelligence system delivers the most advanced digital overload protection for tool and battery and uniquely enhances the tool performance under load.
REDLITHIUM-ION™ battery pack delivers up to 2x more run time, up to 20% more power, up to 2x more battery life and operates better down to -20°C than other lithium-ion technologies. 2-mode operation rotary hammer or rotation only for maximum versatility. Optimised hammer drilling up to 6 - 10 mm (max 13 mm). 43 mm neck size - compatible with M12 DE dust extractor. Flexible battery system: works with all Milwaukee® M12™ REDLITHIUM-ION™ batteries.

Feature Attributes

No Load Speed:
900 rpm
Blows per Minute:
6,575
Maximum Impact Energy:
1.1 J
Power Source:
Cordless
Item:
Cordless SDS Hammer Drills

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome