DCF887 XR Brushless 3-Speed Impact Driver


£74.99 Inc VAT (20%)

See 2 Product Variants
£74.99

Description

The DEWALT DCF887 XR Brushless Impact Driver is equipped with application control, this is achieved through 3 motor speeds, and torque settings. While Precision Drive mode offers additional control in screwdriving applications to avoid material and fastener damage. The Impact Driver is fitted with a high power, brushless motor capable of outputting up to 205Nm of torque, ensuring heavy applications are completed quickly. The DCF887 XR also has a super lightweight and compact design very comfortable to use, fitting in small spaces. The 3 LED, Halo light ring offers excellent workplace lighting. Specification Bit Holder 6.35mm (1/4in). No Load Speed 0-1,000/0-2,800/0-3,250/min. Impact Rate 0-1,800/0-2,900/0-3,800/bpm. Max. Torque 26/80/205Nm. Weight 1.56kg.

Feature Attributes

Voltage:
18 V
No Load Speed:
0-1,000/0-2,800/0-3,250
Chuck Type:
1/4in Hex
Chuck Size:
1/4in Hex
Torque Range:
205 Nm
Maximum Torque:
205 Nm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome