Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Impact Drivers
DTD154Z Brushless Impact Driver 18V Bare Unit
By Makita
Order Code:
ZT3113774S
£229.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/tools-and-machining/cordless-impact-drivers/dtd154z-brushless-impact-driver-18v-bare-unit/p/ZT3113774S
Add to quotation
View all Cordless Impact Drivers
Description
This Makita DTD154Z Brushless Impact Driver comes as a bare unit, NO battery or charger supplied.
Specifications
Specifications for DTD154Z Brushless Impact Driver 18V Bare Unit
Battery Supplied
Bare Unit
Voltage
18V
Maximum Torque
175Nm
No Load Speed
0-1100/0-2100/0-3600rpm
Power Source
Cordless 18v
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome