Bl LXT Impact Wrench 18V Bare Unit


Select
£319.99 Inc VAT (20%)


See all variants from £319.99

Description

The Makita DTW700 Brushless LXT Impact Wrench combines high operational efficiency with high torque. Ideal for steel fabrication, steel erection or for automotive work. It has a trigger switch and can switch between variable and full-speed mode. The variable speed mode can be changed to full speed mode simply by pushing a button. Because in full speed mode the trigger travel is shorter, the full speed is reached faster. For added user safety there is an electric brake. Its compact, lightweight design incorporates an ergonomic soft grip, providing all-day comfort. Specification Driving Shank 1/2in Square Drive, C-ring No Load Speed 500/1,200/1,900/2,200/min. Impact Rate 0-1,000/0-1,700/0-2,400/0-2,700/bpm Nut Busting Torque 1,000Nm Bolt Capacity Standard M10-M24, High Strength (Grade F10T) M12-M16, High Strength (Grade 10.9) M10-M16 Weight 2.3kg (without battery)

Feature Attributes

Voltage:
Cordless 18v V
Battery Supplied:
Bare Unit
Power Source:
Cordless 18v
Drive Size:
1/2 in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome