Inc VAT (20%)
Description unavailable
Maximum Torque:
400Nm(295lb.ft)
Weight:
2.57 kg
Drive Size:
1/2 in
Noise Power/Pressure:
93/82 dBA
Replacement Parts:
CP400BP - Replacement battery
Battery:
18V 3Ah Lithium-ion