DCF892 XR BL High Torque 1/2in Impact Wrench


Select
£249.99 Inc VAT (20%)


See all variants from £249.99

Description

The DEWALT DCF892 XR Impact Wrench has an efficient brushless motor and 1/2in square drive plus detent pin allowing for quick socket changes. Its variable speed trigger provides complete control over all applications and tactile 4-mode select feature, a selection of different modes and speed settings for ultimate performance. * Mode 1 Low Speed tool operates at a reduced speed and outputs approximately 160Nm, reverse tool operates at normal speed. * Mode 2 Mid Speed tool operates at a reduced speed and outputs approximately 400Nm, reverse tool operates at normal speed. * Mode 3 High Speed tool operates at normal speed, reverse tool operates at normal speed. * Mode 4 Precision Wrench tool pauses before impacting to help prevent over-tightening, reverse tool lowers speed when fastening is loose to help prevent run-off. Its ultra-compact design enables easy access in confined areas. Fitted with a comfortable rubber XR grip and switch for greater application comfort and maximum control. An ultra-bright white LED work light with a delay feature improves visibility. Brightness control allows dimming or turn off to suit the working conditions. Specification Bit Holder 1/2in Detent Pin No Load Speed 0-2,000/min. Impact Rate 0-3,250/bpm Max. Torque 812Nm Breakaway Torque 1152Nm Weight 1.6kg (without battery)

Feature Attributes

Voltage:
Cordless 18v V
Maximum Torque:
812 Nm
Drive Size:
1/2 in
Power Source:
Cordless 18v
Length:
175 mm
Battery Type:
Lithium-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome