DCF900 XR Brushless 1/2in High Torque Impact Wrench


Select
£229.99 Inc VAT (20%)


See all variants from £229.99

Description

The DEWALT DCF900 XR High Torque Impact Wrench has an efficient brushless motor delivers high performance, extends tool life and allows for much shorter design. Its variable trigger provides complete control over all applications.The compact design enables easy access in confined areas. Fitted with a comfortable rubber XR grip and switch for greater application comfort and maximum control. An ultra-bright white LED work light with a delay feature improves visibility. Brightness control allows dimming or turn off to suit the working conditions. Specifications: Bit Holder: 1/2in Square Drive.No Load Speed: 0-2,300/min.Impact Rate: 18,000/bpm.Max. Torque: 1,396Nm, Breakaway Torque: 1,898Nm.Weight: 2.8kg (without battery).

Feature Attributes

Drive Size:
1/2 in
Voltage:
Cordless 18v V
Power Source:
Cordless 18v
Maximum Torque:
1396 Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome