DCF921 XR BL 1/2in Impact Wrench


£159.99 Inc VAT (20%)

See 4 Product Variants
£159.99

Description

The DEWALT DCF921 XR Impact Wrench has an efficient brushless motor and 1/2in square drive with hog ring for quick socket changes. A hole in the anvil enables the securing of sockets with a retaining pin/rubber O-ring, making it the ideal impact wrench for scaffolders. Its variable speed trigger provides complete control over all applications and tactile 4-mode select feature, a selection of different modes and speed settings for ultimate performance. * Mode 1 Low Speed: tool operates at a reduced speed and outputs approximately 160Nm, reverse tool operates at normal speed.* Mode 2 Mid Speed: tool operates at a reduced speed and outputs approximately 400Nm, reverse tool operates at normal speed.* Mode 3 High Speed: tool operates at normal speed, reverse tool operates at normal speed.* Mode 4 Precision Wrench: tool pauses before impacting to help prevent over-tightening, reverse tool lowers speed when fastening is loose to help prevent run-off. Its ultra-compact design enables easy access in confined areas. Fitted with a comfortable rubber XR grip and switch for greater application comfort and maximum control. An ultra-bright white LED work light with a delay feature improves visibility. Brightness control allows dimming or turn off to suit the working conditions. Comes with a 1 Year Warranty.  Specifications: Bit Holder: 1/2in Hog Ring.No Load Speed: 2,500/min.Impact Rate: 3,600/bpm.Max. Fastening Torque: 406Nm.Nut Busting Torque: 610Nm.Weight: 1.1kg (without battery).

Feature Attributes

Power Source:
Cordless 18v
Drive Size:
1/2 in
Maximum Torque:
406 Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome