Inc VAT (20%)
Makita DTW180 Brushless LXT Impact Wrench with 2-stage impact power selection, trigger controlled variable speed and forward/reverse rotation for complete control. There is also a reverse rotation auto-stop mode this mode works only with pulling the trigger fully in counter-clockwise rotation. When the bolt/nut gets loosened sufficiently, the tool stops the impact and rotation in 0.2 seconds. It has a compact, lightweight design that incorporates an ergonomic, soft grip for increased comfort and control. The electric brake provides increased safety during operation and its LED job light is ideal for jobs in darker areas. Specification Bit Holder 3/8in Square No Load Speed 0-1,300/0-2,400/min. Impact Rate 0-2,000/0-3,600/bpm Max. Fastening Torque 180Nm Max. Nut Busting Torque 310Nm Bolt Capacity Standard M8-M16, High Tensile M6-M12 Weight 1.2kg
Maximum Torque:
180 Nm
Voltage:
18 V
Item:
Cordless Impact Wrench
Battery Type:
Li-ion
Power Source:
Battery
Product Type:
Impact Wrench