GDS 18V-1000 C Pro Biturbo Impact Wrench 18V 2 x 5.5Ah ProCORE18V Li-ion - BSH6019J8071

Order Code: ZT4037796S

£629.99 Inc VAT (20%)


Description

This Bosch GDS 18V-1000 Professional BITURBO Impact Wrench is supplied with: 2 x 18V 5.5Ah ProCORE18V Li-ion Batteries*. 1 x Quick Charger GAL 1880 CV. 1 x 1/1 L-BOXX inlay for tool and charger. 1 x L-BOXX136. *ProCORE18V Li-ion Batteries deliver the same performance as standard batteries with an optimised size and weight.

See full description
Specifications for GDS 18V-1000 C Pro Biturbo Impact Wrench 18V 2 x 5.5Ah ProCORE18V Li-ion - BSH6019J8071
  • Voltage
    Cordless 18vV
  • Drive Size
    1/2in
  • Power Source
    Cordless 18v
  • Battery Supplied
    2 x 5.5Ah ProCORE18V Li-ion
  • Maximum Torque
    1000Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome