0
1
2
3
4
5
6
7

GDS 18V-1050H BRUSHLESS BITURBO High Torque I/Wrench 3/4", Body Only


£359.99 Inc VAT (20%)

See all variants from £359.99

Description

3/4" Impact Wrench complete with ECP, EMP, tool status indicator, LED light, with friction ring plus through hole, and a ladder clip. Possesses three speeds and torque settings. Available as body only or with body and L-BOXX Carry Case.

Features and Benefits
• BITURBO Brushless technology ensures all the power of a corded tool with the freedom allowed from the cordless action that comes from ProCORE 18V Batteries
• Ideal for particularly challenging work environments, as the new impact mechanism provides a tightening torque of 1050 Nm and breakaway torque of 1700 m
• Versatile programming with three different speed and torque settings to customise your tooling

Typical Applications
• Metal applications (M10-M24) like structural steel construction, pipe fitting, wood construction, truck maintenance and metal assembly

Notes
Compatible with all Bosch Professional 18V batteries and chargers. Batteries sold separately

See full description

Feature Attributes

Model Number:
GDS 18V-1050H
Voltage:
18 V
Maximum Torque:
1050 Nm
Battery Capacity:
5.0 A·h
Manufacturer Guarantee:
3 Year Guarantee (Upon Registration, T&C's Apply)
Impact Rate:
0-2600
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome