TW008G XGT 40Vmax BL Impact Wrench


£419.99 Inc VAT (20%)

See 2 Product Variants
£419.99

Description

The Makita TW008G XGT 40Vmax BL Impact Wrench has an efficient brushless impact wrench with electronic 4 stage impact power selection for added versatility. 3 modes of reaction time allow for automatic stop available both in forward and reverse rotation modes. Reverse rotation auto stop mode stops after the bolt/nut loosened enough. Its ergonomically designed handle features a rubberised soft grip for increased user comfort and reduced fatique. XPT (Extreme Protection Technology) provides improved dust and water resistance for operation in harsh job site conditions. The battery protection system automatically shuts off power when the battery level is low. It also features twin LED lights with pre-glow and afterglow functions. Specifications: Bit Holder: 1/2in Square Pin Detent.No Load Speed: 0-600/1,200/1,900/2,300/min.Impact Rate: 0-1,200/1,900/2,700/2,900/bpm.Max. Torque: 760Nm.Nut Busting Torque: 1,100Nm.Bolt Capacity: Standard: M10-M24, High Tensile: M10-M16.

Feature Attributes

Voltage:
Cordless 40v V
Maximum Torque:
760 Nm
Power Source:
Cordless 40v
Drive Size:
1/2 in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome