GST 12V-70 Professional Jigsaw


Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

Bosch GST 12V-70 Professional Jigsaw with a barrel grip. Its compact, lightweight design enables best manoeuvrability, even when cutting from underneath. The jigsaw’s grip is extremely close to its cutting line, delivering perfect handling during use. Furthermore, its tool-free Bosch SDS-system makes changing saw blades easy. Ideal for curved and cross cuts as well as for medium to light applications in solid wood, chipboard, and wood composites. Compatible with all Bosch Professional 12V batteries and chargers (Professional 12V System). Specifications: Strokes at No Load: 1,500-2,800/min.Stroke Length: 18mm.Bevel Capacity: 0-45°.Capacity:  Wood 70mm, Aluminium 3mm, Unalloyed Steel 3mm, Metal 3mm.Weight: 1.5kg excl. battery.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome