GST 18V-Li S 18V Professional Barrel Grip Jigsaw Bare Unit + L-Boxx

Order Code: ZT5350122S

£219.99 Inc VAT (20%)


Description

Bosch GST 18V-Li S 18V Professional Jigsaw with anarrow barrel grip provides optimal control even when cutting from underneath.Constant speed, orbital action, precision control, and speed selection increase control.The jigsaws tool-free Bosch SDS-system makes changing saw blades easy.Ideal for curved and cross cuts in solid wood, chipboard, and wood composites as well as for thicker or harder materials. It is compatible with the Bosch Click Clean dust extraction system and other Bosch vacuum cleaners.Comes as a Bare Unit, NO battery or charger.Compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance.Supplied with:1 x T144DP Precision for Wood Saw Blade, 1 x T244D Speed for Wood Saw Blade, 1 x T308B Saw Blade, 1 x Anti-Splinter Guard, 1 x Inlay for L-BOXX and1 x L-BOXX 136 Carry Case.Specifications:Strokes at No Load: 550-2, 700/min.Stroke Length: 23mm.Capacity: Wood 120mm, Aluminium 20mm, Unalloyed Steel 8mm.Weight: 2.4kg incl. battery.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome