0
1

DCS365M2 Cordless XPS Mitre Saw 18V 2 x 4.0Ah Li-ion DEWDCS365M2

Order Code: ZT1276502P

£629.99 Inc VAT (20%)


Description

The DEWALT DCS365 Cordless XPS Mitre Saw is fitted with a double insulated 65mm fan cooled motor with replaceable brushes for maximum power in hard wood. The mitre angle adjustment system provides accurate and consistent setting of mitre angles between 0 and 60 right and 0 and 50 left. It has a large dual sliding fence mechanism that gives maximum support in large material cuts at any angle or combination of angles. Horizontal rails create additional capacity for larger materials. The aluminium base construction provides stability to the saw while still retaining its portability. With mitre and bevel angle detents for quick and easy set up of the saw. Specification No Load Speed 3,750/min. Blade 184 x 16mm Bore Capacity (mm) 90/90 250x50, 90/45 250x35, 45/90 176 x 50, 45/45 176x35 Mitre Cut (Right/Left) 48/48 Bevel Capacity (Left) 48 Weight 11.5kg The DEWALT DCS365M2 Cordless XPS Mitre Saw is supplied with the following 2 x 18V 4.0Ah XR Li-ion Batteries. 1 x Charger

See full description
Specifications for DCS365M2 Cordless XPS Mitre Saw 18V 2 x 4.0Ah Li-ion DEWDCS365M2
  • MFR Part No.
    DCS365M2
  • Bore Diameter
    16mm
  • Blade Diameter
    184mm
  • Battery Supplied
    2 x 4.0Ah Li-ion
  • Voltage
    18V
  • Power Source
    Cordless 18v
  • Type
    Sliding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome