DCS365N Cordless XPS Mitre Saw Bare Unit 18V DEWDCS365N

Order Code: ZT1276503P

£499.99 Inc VAT (20%)


Description

The DEWALT DCS365 Cordless XPS Mitre Saw is fitted with a double insulated 65mm fan cooled motor with replaceable brushes for maximum power in hard wood. The mitre angle adjustment system provides accurate and consistent setting of mitre angles between 0 and 60 right and 0 and 50 left. It has a large dual sliding fence mechanism that gives maximum support in large material cuts at any angle or combination of angles. Horizontal rails create additional capacity for larger materials. The aluminium base construction provides stability to the saw while still retaining its portability. With mitre and bevel angle detents for quick and easy set up of the saw. Specification No Load Speed 3,750/min. Blade 184 x 16mm Bore Capacity (mm) 90/90 250x50, 90/45 250x35, 45/90 176 x 50, 45/45 176x35 Mitre Cut (Right/Left) 48/48 Bevel Capacity (Left) 48 Weight 11.5kg The DEWALT DCS365N Cordless XPS 184mm Mitre Saw is supplied as a Bare Unit, NO battery or charger supplied.

See full description
Specifications for DCS365N Cordless XPS Mitre Saw Bare Unit 18V DEWDCS365N
  • MFR Part No.
    DCS365N-XJ
  • Depth
    590mm
  • Weight
    11.5kg
  • Height
    590mm
  • Width
    490mm
  • Bore Diameter
    16mm
  • Blade Diameter
    184mm
  • Voltage
    18V
  • Battery Supplied
    Bare Unit
  • Type
    Sliding
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome