DCS353 XR BL Multi-Tool


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

The DEWALT DCS353 XR Brushless Multi-Tool has a dual-grip variable speed trigger, with a lock-on feature that allows greater control when cutting/scraping/sanding. A quick-change accessory system allows blades and attachments to be changed quickly. Its universal accessory adaptor enables use with most oscillating tool accessory brands. The compact, lightweight design allows improved access into confined spaces. Fitted with an airlock compatible dust adaptor for quicker/more secure dust extraction connection/performance. There is also a bright LED light that illuminates dark work surfaces for accurate cutting. Specification No Load Speed 0-18,000/min. Oscillation Angle 1.6 Weight 0.86kg (without battery)

Feature Attributes

No Load Speed:
0-18000 rpm
Power Source:
Cordless 12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome