DTM51Z 18V LXT Multi Tool Tool-Less (Body Only)

Order Code: ZT3114307S

£149.99 Inc VAT (20%)


Description

This cordless Makita multi tool will cut through most materials with ease
With up to 20, 000 oscillations per minute, the DTM51 from Makita has a high operational efficiency which enables it to cut through most materials with ease. With a multi-angle setting that spans a full 360 degrees in 30-degree increments, this versatile multi-tool will cut plasterboard, wood, metal and ceramic tiles and can flush cut nails and metal pipework. Sold as a Body Only machine without a battery or charger in a cardboard box.

Features:
Tool-less accessory clamp for quick installation and replacement
12 angle setting of accessories at every 30° from 0° - 360°
Variable speed control by dial
Soft start
The ergonomic barrel grip is a perfect size and shape for extra comfort
High operating efficiency
Battery capacity warning lamp Blinking red; Battery power has been nearly used up. Solid red; Battery power has been used up (Battery protector will shut off the power.)
Anti-restart function prevents accidental start-up
Accepts Makita, Bosch & Fein accessories
Specification:
Voltage: 18V
Oscillations per minute: 6, 000-20, 000rpm
Oscillation: 3.2°
Overall dimensions: 324mm
Vibration K factor: 1.5 m/sec_
Vibration: Sanding: 3.0 m/sec_
Vibration: Scraping: 5.5 m/sec_
Vibration: Plunge Saw Blade: 7.0 m/sec_
Vibration: Segmential Saw Blade: 4.5 m/sec_
Net weight: 1.9kg

See full description
Specifications for DTM51Z 18V LXT Multi Tool Tool-Less (Body Only)
  • Product Type
    Multi Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome