Li-ion Powered Multi Tool


£89.99 Inc VAT (20%)

See all variants from £89.99

Description

TM30D
The Makita multi Tool powered by Li-ion batteries and features a LED job light, anti-restart function, Soft start, a speed control dial and a barrel grip that's shape is designed to fit the hand for extra comfort while handling the tool.

Voltage: 10.8V
Oscillation Angle: 3.2 °
Cycle per Minute: 6,000 - 20,000
Weight: 1.2 kg

Feature Attributes

No Load Speed:
6,000 - 20,000
Power Source:
Cordless
Oscillation Angle:
3.2 °
Item:
Cordless Multi-Tool
Voltage:
10.8 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome