0
1

M12 Fuel 12V 2 Tool Bundle with 1X 2AH & 1X 4AH Batteries and Charger

Order Code: ZT1411806X

£299.99 Inc VAT (20%)


Description

This Milwaukee cordless multi tool is great for mobile cutting. The efficient 12V brushless motor provides long battery lifetime whilst still providing great power. The bundled charger, 2.0 Ah and 4.0Ah batteries allows the tool to always be ready to use. The convenient carry bag allows for maximum portability and enough space to house all of the tools.

Features and Benefits
• Efficient 12V brushless motor allows for longer run times and more powerful action
• Bundled charger, 2.0Ah and 4.0Ah batteries ensures the tool is always ready for use

See full description
Specifications for M12 Fuel 12V 2 Tool Bundle with 1X 2AH & 1X 4AH Batteries and Charger
  • Battery Type
    Lithium-ion
  • MFR Part No.
    4933472240
  • Number of Batteries Supplied
    2
  • Battery Capacity
    2.0A·h
    4.0A·h
  • Maximum Oscillations per Minute
    10,000 - 20,000opm
  • Weight
    1.2kg
  • Power Source
    Cordless
  • No Load Speed
    10,000 - 20,000opm
  • Item
    Cordless Multi-Tool
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome