M18BMT M18 - Compact Multi-Tool


Select
£129.99 Inc VAT (20%)
Up to 13% off


See all variants from £129.99

Description

Up to 50% faster and versatile cordless solution for cutting and removal applications with corded performance.
REDLINK™ overload protection.
12 variable speed settings from 12,000 - 18,000 orbits per minute and 3.4° oscillation movement allows quick completion of professional applications into materials such as metal, wood and plastic.
Productivity enhancing FIXTEC tool free blade change with universal blade change adaptor included to accept all competitor blades.
REDLITHIUM-ION™ battery pack delivers up to 2x more run time, up to 20% more power, up to 2x more battery life and operates better down to -20°C than other lithium-ion technologies.
Unique cutting depth stop adaptor to prevent over-cutting in material.
Unique dust extraction kit to keep the work space dust-free when connected to an AC or DC extraction system.
Brightest LED workspace illumination.
Flexible battery system: works with all Milwaukee® M18™ batteries.

M18BMT-0
Body Only - supplied without batteries or charger

M18BMT-421C comes with:
1x4.0Ah Battery,
1x2.0Ah Battery,
Charger

Feature Attributes

Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Oscillation Angle:
1.7 °
Voltage:
18 V
Power Source:
Cordless
Model Number:
M18
Item:
Cordless Multi-Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome