DCN680D2-GB 18V XR Brushless 18GA Brad Nailer 2X2.0AH Batteries
Hover to enlarge the image

DCN680D2-GB 18V XR Brushless 18GA Brad Nailer 2X2.0AH Batteries

Order Code:
MPN:

Product Description

DCN680D2 18V XR Li-Ion Brushless 18Ga Finish Nailer With 2.0Ah

• Latest generation 18V XR Li-Ion Brushless 18Ga nailer offers the cutting edge in nailing technology
• BRUSHLESS motor offers runtime that cannot be beaten in a compact package
• Compact, lightweight and ergonomic design makes the tool easy and comfortable to use but durable enough for worksite environment
• Mechanical rather than gas operation offers low running costs and consistent performance at low temperatures
• Sequential mode allows for precision placement and the bump operating mode provides the user with production speed of up to 4 nails per second
• 2.0Ah XR battery packs offer compatability with all of your other 18V XR DEWALT Power Tools
• Depth of drive can be easily adjusted using the thumb wheel depth adjuster
• Tool free stall / jam clearance minimises down time
• Trigger and contact trip lock-off prevent accidental dis-charge of fastener


£499.99 Inc VAT (20%)
Currently unavailable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome