EINFIXETTO38 Fixetto 18/38 S Power X-Change Stapler 18V Bare Unit

Order Code: ZT4043500S

£159.99 Inc VAT (20%)


Description

EINFIXETTO38 FIXETTO 18/38 S Power X-Change Stapler 18V Bare Unit
The Einhell FIXETTO 18/38 S Power X-Change Stapler is a powerful helper when renovating and decorating. Whether when upholstering furniture, tacking wooden panels or attaching foils, tarpaulins or insulating materials, with the cordless stapler you can easily choose between single and series shot depending on the workload using the shot controller.

The robust gearbox and the maintenance-free PressAir technology allow up to 60 impacts per minute, while the depth adjustment ensures a variable and exact staple insertion depth. The large magazine is equipped with a level indicator and has a maximum capacity of 100 staples. It can be easily opened and refilled at the push of a button.

The slim design with rubberised side surfaces and ergonomic softgrip ensure comfortable handling. Integrated LED lighting on both sides of the housing ensures optimum illumination of the working area. The safety nose prevents accidental triggering of the stapler and thus protects against injury.

Delivery includes practical belt clip for safe intermediate storage and 500 staples. Comes as a Bare Unit, NO battery or charger.

Specifications:

Shots per Minute: 60.
Magazine Capacity: 100.
Clamp Length Min./Max.: 10mm/38mm.
Clamp Width: 6mm.
Weight: 2.82kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome