F-15 Fusion Cordless 15G Angled Brad Nailer 18V 1 X 1.1AH Li-ion

Order Code: ZT1292368P

£699.99 Inc VAT (20%)

Currently unavailable

Description

The Senco F15 Fusion Cordless 15G Angled Brad Nailer features Fusion Technology. It has the power and utility of a pneumatic tool combined with the convenience of a cordless tool. It will drive 32-63mm 15-gauge angled brad nails. A handy thumb wheel provides a depth of drive, and it has an innovative EZ-Clear feature which helps to clear jams faster. The patented Reflex-Shot design provides an instant shot when the trigger is pulled with no ramp-up time. It has a robust aluminium drive cylinder, and rugged aluminium magazine to provide a lightweight machine. It has a selectable drive switch for greater power control, and a nose mounted LED light. Ideal for 2nd-fix applications including skirting, dado, architrave, baseboard, cabinets, chair rail, decorative trim, door and window casings, furniture, panelling and trim. Comes with an adjustable and reversible belt hook, 18v Li-Ion Battery, case and charger. It has a full 2 Year limited warranty. Specifications: Gauge: 15.Fastener Capacity: 110.Fastener Range: 32-65mm (1 1/4 - 2 1/2in).Finish: Bright Basic, Galv and Stainless.Collation: 34deg; angle Mylar taped strip.Firing Mode: Selectable Actuation Trigger.Battery: 1 x 18 Volt 1.1Ah Li-ionCharger: 80% in 15 minutes, 100% in 45 minutes.Height: 13.5in (343mm).Length: 13in (330mm).Width: 3in (76mm).Tool Weight: 2.81kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome