Inc VAT (20%)
The Paslode F18 ELECTROGALV Brad Nails provide a discreet, fine finish. The small head size minimises any adverse decorative effect. With a chisel point to help prevent wood splitting. For use with the IM50 machine. Specifications: Usage: Indoor, service class 1.Nail Surface Treatment: Electro Galvanised <3 µm.Diameter Wire: 1.2mm.Nails Per Strip: 50.
Type:
Brad Nails
Finish:
ELECTROGALV
Pack Quantity:
2000
Product Type:
Brad Nails