GN900SE - 7.2V Framing Gas Nailer - 2X 1.0AH

Order Code: ZT1026900X

£539.99 Inc VAT (20%)


Description

Magazine Capacity: 44
Magazine Angle: 94 degrees
Net Weight: 3.5kg
Charging Time: 30 minutes

Standard Equipment:
Hex wrench

See full description
Specifications for GN900SE - 7.2V Framing Gas Nailer - 2X 1.0AH
  • Model Number
    GN900
  • Includes
    2x BL7010 7.2v Li-on 1.0 Ah Battery
  • Weight
    3.5kg
  • Maximum Charge Time
    0.5hours
  • Battery Type
    Lithium-ion
  • Type
    Framing Nailer
  • Voltage
    7.2V
  • Minimum Compatible Nail/Brad Length
    50mm
  • Fuel Cell Life
    1,200
  • Maximum Compatible Nail/Brad Length
    90mm
  • Magazine Capacity
    44
  • Overall Height
    368mm
  • Compatible Nail/Brad Length Range
    50 to 90mm
  • Overall Length
    321mm
  • MFR Part No.
    GN900SE
  • Compatible Nail Diameter
    2.9 - 3.3mm
  • Overall Width
    108mm
  • Power Source
    Battery
  • Number of Fixings per Battery Charge
    4,000
  • Width
    108mm
  • Nail Length
    50 to 90mm
  • Item
    Cordless Nailer
  • Nail Diameter
    2.9 - 3.3mm
  • Length
    321mm
  • Nail Capacity
    44
  • Height
    368mm
  • Applications
    First Fix
  • Power Type
    Cordless
  • Battery Supplied
    2 x 1.0Ah Li-Ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome