NT1850DEJ 18GA Straight Finish Nailer Brushless 2 x 3.0Ah


£649.99 Inc VAT (20%)

See all variants from £649.99

Description

All new design cordless brad nailer with brushless motor for longer run time, less maintenance and increased durability.

• Lightweight and compact

• No air hose or compressor required

• Eliminates the cost of fuel cells

• Up to 1650 brads per charge

• Air/spring drive system means less recoil, better flush driving and easier maintenance

• Selective activation button; easily choose between sequential or bump fire mode

• Tool free adjustment of drive depth

• Tool free nose release for quick & easy jam clearance

• LED work light

• Lock switch and 30 minute automatic

• Shutdown for increased safety and longer battery life

• Low battery indicator

• Pivoting joist hook

See full description

Feature Attributes

Battery Type:
Lithium-ion
Number of Fixings per Battery Charge:
1,650
Power Source:
Cordless
Model Number:
NT1850DE
Includes:
2 x BSL1830C 3.0Ah Li-Ion Batteries,Nose Cap,UC18YFSL Charger,,Stackable Case,Safety Glasses
Type:
Finishing Nailer
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome