Inc VAT (20%)
Tool Specifications:
Tool Features:
• A unique air spring drive system that uses the compressed air sealed in the main unit brings various advantages of pneumatic technologies.
• Drives 3 nails per sec. with zero ramp-up time and quicker response time between drives.
• Low-recoil, yet powerful enough to set nails flush consistently.
• No combustion noise and no gas fumes.
• Consistent performance even at low temperatures or high altitudes. (The operating environment for these products is between 0° and 40°.)
The Hikoki NT1850DM 18v Li-Ion Brushless 16Ga Straight Finish Nailer has a unique air spring drive system (similar to Hikoki's pneumatic line) that uses compressed air to drive each nail resulting in zero ramp up time, increased shooting speed, recoil that feels like a pneumatic nailer, quicker response time between drives, better flush driving, even at an angle and easy maintenance due to fewer parts to manage.
Voltage:
18 V
Overall Width:
104 mm
Maximum Compatible Nail/Brad Length:
65 mm
Overall Height:
315 mm
Model Number:
NT1865DM
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)