Inc VAT (20%)
Features:
• Cordless finish nailer with brushless motor for longer run time, less maintenance and increased durability.
• Lightweight and compact 3.0Ah Li-Ion battery.
• No air hose or compressor required.
• Eliminates the cost of fuel cells.
• Up to 1100 nails per charge.
• Air/spring drive system means less recoil, better flush driving and easier maintenance.
• Selective activation button; easily choose between sequential or bump fire mode.
• Tool free adjustment of drive depth.
• Tool free nose release for quick & easy jam clearance.
• LED work light.
• Lock switch and 30 minute automatic shutdown for increased safety and longer battery life.
• Low battery indicator.
• Pivoting joist hook
Voltage:
18 V
Battery Type:
Li-ion
Magazine Capacity:
100 (1 Strip)
Overall Length:
344 mm
Compatible Nail Diameter:
1.8 mm
Overall Height:
309 mm