DJS161 LXT Metal Shear


£409.99 Inc VAT (20%)

See all variants from £409.99

Description

The Makita DJS161 LXT Metal Shear for straight and curved cuts. Its high-performance double blade minimises material distortion and produces clean cuts with minimal burrs. Slide switch operation with lock-on function for ease of use. Its anti-restart function (with warning lamp) provides increased user safety.  Specifications: Strokes per Minute: 4,300/min.Min. Cutting Radius: 250mm.Capacity: Mild Steel 1.6mm, Aluminium 2.5mm, Stainless Steel 1.2mm.Weight: 1.8kg.

Feature Attributes

Type:
Metal Shear
Voltage:
18 V
Power Source:
Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome