0
1

12V Car Polisher Sold Bare

Order Code: ZT4798583S

£59.99 Inc VAT (20%)
£61.993% off


Description

Part of the 12V interchangeable multi-tool battery system. This 12V cordless car polisher features a 2-speed gearbox, variable speed with electronic brake, spindle lock trigger safety lock button and LED battery charge indicator. Hook and loop. Compact and lightweight design. Supplied with auxilliary handle, 110mm wool polishing pad, 80mm soft and medium sponge and 74mm backing pad. 12V Li-ion batteries and charger available separately. Draper 12V interchangeable battery system allows you to combine one battery with any of the tools within the 12V series. It is also fully compatible with the Draper Storm Force® 10.8V series.

See full description
Specifications for 12V Car Polisher Sold Bare
  • Battery Type
    Li-ion
  • Type
    Car Polisher

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome