DCM848 XR Brushless Polisher


£229.99 Inc VAT (20%)

See 2 Product Variants
£229.99

Description

The DEWALT DCM848 XR Cordless Polisher has a brushless motor for increased performance and run time. It has a variable speed trigger and dial for better control during car, headlight, windshield and glass polishing applications. The rubber gear case overmould reduces surface imperfections and improves gripping surface. It can also be held via the front grip or side handle. DCM848P2: 2 x18V 5.0Ah Li-ion Batteries.DCM848N: Bare Unit, No Battery or Charger. Specifications: Oscillating Speed: 2,000-5,500/min.Backing Plate: 125mm.Orbit Diameter: 53mm.

Feature Attributes

Voltage:
18 V
Disc Diameter:
125 mm
Oscillating Speed:
2000-5500 opm
Power Source:
Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome