DCM849 XR Brushless Rotary Polisher


£239.99 Inc VAT (20%)

See all variants from £239.99

Description

The DEWALT DCM849 XR Cordless Rotary Polisher has a brushless motor for increased performance and run time. It has a variable speed trigger and dial for better control during car, headlight, windshield and glass polishing applications. The rubber gear case overmould reduces surface imperfections and improves gripping surface. It can also be held via the front grip or side handle. DCM849P2: 2 x 18V 5.0Ah Li-ion Batteries.DCM849N: Bare Unit, No Battery or Charger. Specifications: Oscillating Speed: 800-2,200/min.Backing Plate: 180mm.Spindle Thread: 15.9mm.

Feature Attributes

Voltage:
18 V
Oscillating Speed:
800-2200 opm
Disc Diameter:
180 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome